Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Master Steel Solid Carbide End Mill, TiAlN Coated, 6 mm

  • Mfr # 203035 6

  • Zoro # G114382013


product price: $46.89
/ea

Key Features

Shank Dia.
6 mm
End Mill Style
Chamfer
Shank Type
DIN 6535 HB to h6
Overall Length
57 mm
End Mill Material
Carbide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
203035 6
Zoro #
G114382013
UPC #
-
Country of Origin
Germany

Dimensions

Shank Dia.
6 mm
Overall Length
57 mm
Neck Dia.
5.8 mm
Length of Cut
13 mm
Milling Diameter
6 mm
Tolerance Nominal Diameter
f8
Maximum Cutting Depth Ap Max When Side Milling
13 mm
Corner Chamfer Width at 45°
0.12 mm
Min. Cutting Depth
0.12 mm
Maximum Cutting Depth Ap Max When Slot Milling From Solid
6 mm

Details

End Mill Style
Chamfer
Shank Type
DIN 6535 HB to h6
End Mill Material
Carbide
Coolant Through
No
Number of Flutes
4
Overall Reach
20 mm
Series
Master Steel
End Mill Cutting Type
HPC
Type
N
Finish
TiAlN
Cutting Direction
horizontal, oblique and vertical
Helix Angle
38 Degrees
Color Ring
green
Shank Tolerance
h6
Feed Fz For Slot Milling in Steel < 900 N/mm2
0.04 mm
Feed Fz For Side Milling in Steel < 900 N/mm2
0.05 mm
Correction Factor Fz
2
Type of Product
End Mill
Corner Chamfer Angle
45 Degrees
Standard
DIN 6527
Feed Fz For Slot Milling in Steel < 900 N/mm2
0.04 mm
Feed Fz For Side Milling in Steel < 900 N/mm2
0.05 mm

Description

For roughing and finishing. Up to 1.5xD into solid material at very high feed rates with smooth cutting action. Advantage: optimized flute form, eccentric relief ground, wide chip space. Tolerance nominal Dia. f8 No. of teeth Z: 4 Helix angle: 38 degrees Direction of infeed: horizontal, oblique and vertical Shank: DIN 6535 HB to h6 No. of teeth Z: 4 Flute length Lc: 13 mm Overhang length L1 incl. recess: 20 mm Recess Dia. D1: 5.8 mm Overall length L: 57 mm Shank Dia. Ds: 6 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.