Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Master Steel Solid Carbide End Mill, TiAlN Coated, 6 mm

  • Mfr # 203036 6

  • Zoro # G414382942


product price: $53.15
/ea

Key Features

Helix Angle
38 Degrees
End Mill Material
Carbide
Finish
TiAlN
Overall Length
62 mm
Coolant Through
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
203036 6
Zoro #
G414382942
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
62 mm
Milling Diameter
6 mm
Neck Dia.
5.8 mm
Length of Cut
13 mm
Shank Dia.
6 mm
Min. Cutting Depth
0.2 mm
Corner Chamfer Width at 45°
0.12 mm
Maximum Cutting Depth Ap Max When Side Milling
13 mm
Maximum Cutting Depth Ap Max When Slot Milling From Solid
4.2 mm
Tolerance Nominal Diameter
f8

Details

Helix Angle
38 Degrees
End Mill Material
Carbide
Finish
TiAlN
Coolant Through
No
Shank Type
DIN 6535 HB to h6
Cutting Direction
horizontal, oblique and vertical
End Mill Cutting Type
HPC
Type
N
End Mill Style
Chamfer
Overall Reach
25 mm
Number of Flutes
4
Series
Master Steel
Color Ring
green
Feed Fz For Side Milling in Steel < 900 N/mm2
0.05 mm
Corner Chamfer Angle
45 Degrees
Type of Product
End Mill
Shank Tolerance
h6
Feed Fz For Slot Milling in Steel < 900 N/mm2
0.04 mm
Correction Factor Fz
2

Description

For roughing and finishing up to 0.7xD into solid material at very high feed rates with smooth cutting action. Advantage: optimized flute form, eccentric relief ground, wide chip space. Tolerance nominal Dia. f8 No. of teeth Z: 4 Helix angle: 38 degrees Direction of infeed: horizontal, oblique and vertical Shank: DIN 6535 HB to h6 No. of teeth Z: 4 Flute length Lc: 13 mm Overhang length L1 incl. recess: 25 mm Recess Dia. D1: 5.8 mm Overall length L: 62 mm Shank Dia. Ds: 6 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.