Master Steel Solid Carbide Torus End Mill, for Hard Steels, TiAlN Coated, 16/1.0 mm

  • Mfr # 206335 16/1,0

  • Zoro # G614385316


product price: $397.99
/ea
Free Shipping & Returns

Key Features

Milling Diameter
16 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
206335 16/1,0
Zoro #
G614385316
UPC #
-
Country of Origin
Germany

Dimensions

Milling Diameter
16 mm

Description

HPC milling cutter with newly developed high-performance coating. For outstanding tool life and optimum metal removal rates in a range of materials. With double relief ground side clearance angle. Tolerance: Corner radius R1 Radius size 0.1 mm - 1 mm: R1= ± 0.003 mm. Radius size > 1.0 mm: R1= ± 0.005 mm. Application: Especially for high speed machining in mould and tool making for copy milling. Excellent results for dry milling. Note: Successor product to No. 206300. No. of teeth Z: 6 Helix angle: 30 degrees Shank: DIN 6535 HA to h6 No. of teeth Z: 6 Flute length Lc: 16 mm Corner radius R1: 1 mm Overhang length L1 incl. recess: 92 mm minimum shank recess dia. D5: 15 mm maximum shank recess dia. D6: 15.8 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.