Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Master Steel Solid Carbide Torus End Mill, TiAlN Coated, 10/0.5 mm

  • Mfr # 206359 10/0,5

  • Zoro # G314382585


product price: $113.99
/ea
Free Shipping & Returns

Key Features

Min. Cutting Depth
0.01 mm
Color Ring
green
Type of Product
Torus cutter
Finish
TiAlN
Type
N
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
206359 10/0,5
Zoro #
G314382585
UPC #
-
Country of Origin
Germany

Dimensions

Min. Cutting Depth
0.01 mm
Corner Radius
0.5 mm
Milling Diameter
10 mm
Overall Length
80 mm
Length of Cut
22 mm
Maximum Cutting Depth Ap Max When Side Milling
22 mm
Maximum Cutting Depth Ap Max When Slot Milling From Solid
0.5 mm
Tolerance Nominal Diameter
f8
Shank Dia.
10 mm
Neck Dia.
9.7 mm

Details

Color Ring
green
Type of Product
Torus cutter
Finish
TiAlN
Type
N
End Mill Style
Corner Radius
Number of Flutes
4
Feed Fz For Side Milling in Steel < 900 N/mm2
0.08 mm
Feed Fz For Slot Milling in Steel < 900 N/mm2
0.06 mm
End Mill Material
Carbide
Series
Master Steel
Helix Angle
38 Degrees
Correction Factor Fz
2
Cutting Direction
horizontal, oblique and vertical
End Mill Cutting Type
HPC
Shank Type
DIN 6535 HB to h6
Coolant Through
No
Overall Reach
38 mm
Feed Fz For Side Milling in Steel < 900 N/mm2
0.08 mm
Feed Fz For Slot Milling in Steel < 900 N/mm2
0.06 mm

Description

Tolerance: Corner radius R1 = ±0.01 mm. Advantage: optimized flute form, eccentric relief ground, wide chip space. HPC milling cutters with various corner radii for all radial transitions. No. of teeth Z: 4 Helix angle: 38 degrees Shank: DIN 6535 HB to h6 No. of teeth Z: 4 Flute length Lc: 22 mm Corner radius R1: 0.5 mm Overhang length L1 incl. recess: 38 mm Recess Dia. D1: 9.7 mm Overall length L: 80 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.