Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Master Steel Solid Carbide Torus End Mill, TiAlN Coated, 12/2.5 mm

  • Mfr # 206354 12/2,5

  • Zoro # G414382003


product price: $136.99
/ea
Free Shipping & Returns

Key Features

End Mill Material
Carbide
Cutting Direction
horizontal, oblique and vertical
Finish
TiAlN
End Mill Cutting Type
HPC
Series
Master Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
206354 12/2,5
Zoro #
G414382003
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
83 mm
Length of Cut
26 mm
Corner Radius
2.5 mm
Neck Dia.
11.8 mm
Shank Dia.
12 mm
Maximum Cutting Depth Ap Max When Slot Milling From Solid
0.6 mm
Tolerance Nominal Diameter
f8
Min. Cutting Depth
0.01 mm
Maximum Cutting Depth Ap Max When Side Milling
26 mm
Milling Diameter
12 mm

Details

End Mill Material
Carbide
Cutting Direction
horizontal, oblique and vertical
Finish
TiAlN
End Mill Cutting Type
HPC
Series
Master Steel
Number of Flutes
4
Helix Angle
38 Degrees
End Mill Style
Corner Radius
Shank Type
DIN 6535 HB to h6
Coolant Through
No
Overall Reach
36 mm
Type
N
Correction Factor Fz
2
Standard
DIN 6527
Type of Product
Torus cutter
Color Ring
green
Feed Fz For Side Milling in Steel < 900 N/mm2
0.09 mm
Feed Fz For Slot Milling in Steel < 900 N/mm2
0.07 mm
Feed Fz For Slot Milling in Steel < 900 N/mm2
0.07 mm
Feed Fz For Side Milling in Steel < 900 N/mm2
0.09 mm

Description

Tolerance: Corner radius R1 = ±0.01 mm. Advantage: HPC milling cutters with various corner radii for all radial transitions. optimized flute form, eccentric relief ground, wide chip space. No. of teeth Z: 4 Helix angle: 38 degrees Shank: DIN 6535 HB to h6 No. of teeth Z: 4 Flute length Lc: 26 mm Corner radius R1: 2.5 mm Overhang length L1 incl. recess: 36 mm Recess Dia. D1: 11.8 mm Overall length L: 83 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.