Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Master Steel Solid Carbide Torus End Mill, TiAlN Coated, 6/1.0 mm

  • Mfr # 206364 6/1,0

  • Zoro # G314383049


product price: $75.49
/ea
Free Shipping & Returns

Key Features

Milling Diameter
6 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
206364 6/1,0
Zoro #
G314383049
UPC #
-
Country of Origin
Germany

Dimensions

Milling Diameter
6 mm

Description

Tolerance: Corner radius R1 = ±0.005 mm. Application: For milling titanium and titanium alloys, with very smooth cutting action for optimum tool life and top metal removal rate. No. of teeth Z: 4 Helix angle: 40 degrees Shank: DIN 6535 HA to h6 No. of teeth Z: 4 Flute length Lc: 13 mm Corner radius R1: 1 mm Overhang length L1 incl. recess: 20 mm Recess Dia. D1: 5.8 mm Overall length L: 57 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.