Shop GARANT
See all product information
Create Account
Master Steel Solid Carbide Torus End Mill, TiAlN Coated, 6/2.0 mm
- Mfr # 206359 6/2,0
- Zoro # G814383297
product price:
$
73.25
/ea
Key Features
Milling Diameter
6 mm
Overall Length
62 mm
Number of Flutes
4
End Mill Style
Corner Radius
Finish
TiAlN
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 206359 6/2,0
- Zoro #
- G814383297
- UPC #
- -
- Country of Origin
- Germany
- Number of Flutes
- 4
- End Mill Style
- Corner Radius
- Finish
- TiAlN
- End Mill Cutting Type
- HPC
- Type of Product
- Torus cutter
- Correction Factor Fz
- 2
- Feed Fz For Side Milling in Steel < 900 N/mm2
- 0.05 mm
- Feed Fz For Slot Milling in Steel < 900 N/mm2
- 0.04 mm
- Color Ring
- green
- Helix Angle
- 38 Degrees
- Overall Reach
- 25 mm
- Coolant Through
- No
- End Mill Material
- Carbide
- Series
- Master Steel
- Shank Type
- DIN 6535 HB to h6
- Type
- N
- Cutting Direction
- horizontal, oblique and vertical
- Feed Fz For Slot Milling in Steel < 900 N/mm2
- 0.04 mm
- Feed Fz For Side Milling in Steel < 900 N/mm2
- 0.05 mm
Dimensions
- Milling Diameter
- 6 mm
- Overall Length
- 62 mm
- Length of Cut
- 13 mm
- Tolerance Nominal Diameter
- f8
- Maximum Cutting Depth Ap Max When Side Milling
- 13 mm
- Maximum Cutting Depth Ap Max When Slot Milling From Solid
- 0.3 mm
- Min. Cutting Depth
- 0.01 mm
- Shank Dia.
- 6 mm
- Corner Radius
- 2 mm
- Neck Dia.
- 5.8 mm
Description
Tolerance: Corner radius R1 = ±0.01 mm. Advantage: optimized flute form, eccentric relief ground, wide chip space. HPC milling cutters with various corner radii for all radial transitions. No. of teeth Z: 4 Helix angle: 38 degrees Shank: DIN 6535 HB to h6 No. of teeth Z: 4 Flute length Lc: 13 mm Corner radius R1: 2 mm Overhang length L1 incl. recess: 25 mm Recess Dia. D1: 5.8 mm Overall length L: 62 mm
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.