Diamond Turning Insert, Diamond, 4, CNMG, 2, Carbide

  • Mfr # 7053900
  • Zoro # G4853042
product price: 
$
20.99
/ea
Sold in multiples of 10 for $209.90

Key Features

Insert Shape
Diamond
Insert Style
CNMG
Inscribed Circle
1/2 in
Insert Size
432
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
7053900
Zoro #
G4853042
UPC #
-
Country of Origin
Germany
Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CNMG
Inscribed Circle
1/2 in
Chip-Breaker
Yes
Grade
WSM10S
Insert Material
Carbide
Insert Application
Roughing
Rake
Negative
ISO Number
CNMG120408-NRS WSM10S
Cast Iron (K) Compatibility
No
Hardened (H) Compatibility
No
Cutting Direction
Neutral
Super Alloy (S) Compatibility
Yes
Non Ferrous (N) Compatibility
No
Mounting Style
Clamp
Relief Angle
0 Degrees
ANSI Number
CNMG432-NRS WSM10S
Steel (P) Compatibility
Yes
For Use With
Toolholders, Boring Bars
Workpiece Compatibility
Stainless (M), Steel (P), Super Alloy (S)
Coating
PVD
Stainless (M) Compatibility
Yes
No. of Edges
4
Cutting Application
Turning
Measurement System
Fractional Inch
Number of Cutting Edges
4
Manufacturer Grade
WSM10S
Insert Holding Type
Straight Hole
ANSI Code
CNMG432-NRS WSM10S
Clearance Angle
0 Degrees
Primary Material Application
Nickel, Stainless Steel, Titanium
Included Angle
80 Degrees
Chip-Breaker Code
NRS
Finish - Machining
TiAlN+Al2O3+Al
Shape
Rhombic
Primary Material Application ISO Code
M, S
Material - Machining
Carbide
Material
Carbide

Dimensions

Insert Size
432
Corner Radius
1/32 in
Nose Radius
0.031"
Insert Thickness
0.1880"
Mounting Hole Dia.
0.203"
Cutting Edge Length
12.90mm
Thickness
3/16 in
Depth of Cut
1.00 to 4.00mm

Description

Diamond Turning Insert, Chip-Breaker Code NRS, Inscribed Circle 1/2 in, TiAlN+Al2O3+Al, ANSI Code CNMG432-NRS WSM10S, Clearance Angle 0 Degrees

Ratings & reviews