
Master TITAN Solid Carbide Ball Nose End Mill, for Titanium, TiAlN Coated, 8 mm
Mfr # 207487 8
Zoro # G814381941
product price: $110.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
207487 8
Zoro #
G814381941
UPC #
-
Country of Origin
Germany
Description
Special geometry for machining titanium and titanium alloys. 4 Center cutting edges to the Center. Therefore can be used as a true 4-edge cutter at all depths of cut. Tolerance: Radius contour = ±0.005 mm. Note: Regrinding not recommended. No. of teeth Z: 4 Helix angle: 45 degrees No. of teeth Z: 4 Flute length Lc: 12 mm Overall length L: 100 mm Shank Dia. Ds: 8 mm Feed fz for side milling in titanium > 850 N/mm2: 0.04 mm Feed fz for copy milling in titanium > 850 N/mm2: 0.048 mm
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.