Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Master Titan Solid Carbide TPC End Mill, for Titanium, TiAlN Coated, 4 mm

  • Mfr # 203157 4

  • Zoro # G614380618


product price: $73.65
/ea

Key Features

Milling Diameter
4 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
203157 4
Zoro #
G614380618
UPC #
-
Country of Origin
Germany

Dimensions

Milling Diameter
4 mm

Description

For roughing and finishing at very high feed rates and smooth cutting action for the best tool life and high metal removal rate. Specially ground with corner radii similar to torus cutters and special coating. Dimensions to DIN 6527 long. Application: For milling titanium and titanium alloys. Note: Can be reground when used as a TPC milling cutter. Tolerance nominal Dia. e8 No. of teeth Z: 5 Helix angle: 40 degrees Direction of infeed: horizontal, oblique and vertical Shank: DIN 6535 HA to h6 No. of teeth Z: 5 Flute length Lc: 11 mm Overhang length L1 incl. recess: 16 mm Recess Dia. D1: 3.8 mm Overall length L: 57 mm Shank Dia. Ds: 6 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.