
Master Titan Solid Carbide TPC End Mill, with Chip Separators, TiAlN Coated, 8 mm
Mfr # 203122 8
Zoro # G914385313
product price: $90.15
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
203122 8
Zoro #
G914385313
UPC #
-
Country of Origin
Germany
Description
High-performance milling cutter specially designed for general-purpose TPC applications. Strengthened core. optimized bending strength due to the use of ultra-fine grain substrates. Application: Especially for milling titanium and titanium alloys. Note: hmax: The values stated in the table are maximum values. ae max: = 0.08 x D for TPC machining. Tolerance nominal Dia. e8 No. of teeth Z: 6 Helix angle: 40 degrees Direction of infeed: horizontal and oblique Shank: DIN 1835 B to h5 Balance quality with shank: G 2.5 with HB No. of teeth Z: 6 Flute length Lc: 19 mm Overhang length L1 incl. recess: 25 mm Recess Dia. D1: 7.8 mm Overall length L: 63 mm Shank Dia. Ds: 8 mm
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.