
Master TM Solid Carbide End Cutting Thread Mill, M3-0.5 Thread Size, AlCrN Coated
Mfr # 139526 M3
Zoro # G914389915
product price: $179.99
/ea
Free Shipping & Returns
Key Features
Overall Length
58
Shank Dia.
6 mm
Number of Flutes
4
Finish - Machining
AlCrN
Material - Machining
Solid carbide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
139526 M3
Zoro #
G914389915
UPC #
-
Country of Origin
Germany
Dimensions
Overall Length
58
Shank Dia.
6 mm
Thread Size
M3
Neck Dia.
1.65 in
Thread Depth
7.5
Shank Length
36
Details
Item
Drill thread milling cutters
Number of Flutes
4
Finish - Machining
AlCrN
Material - Machining
Solid carbide
Cutting Direction
Left-Hand
Thread standard
DIN 13
Description
Significantly reduced vibrations due to irregular cutting edge spacing. New coating for optimum wear resistance. Cooling grooves on the shank for targeted coolant feed. Corrected thread profile for avoidance of profile distortions. The special front cutter geometry with unequal spacing permits process-reliable circular thread milling across a wide spectrum of materials. The side cooling grooves on the shank ensure outstanding coolant feed without weakening the tool core and thus offer maximum process reliability even in unstable conditions. All tools have left-hand cutting and are suitable for right-hand and left-hand threads. Through-coolant: yes Thread pitch: 0.5 mm Cutting edge Dia. DC: 2.33 mm Cutter length lc: 1 mm Overhang L1: 8 mm Shank length Ls: 36 mm Overall length L: 58 mm
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.