Zoro Homepage

Master TM Solid Carbide End Cutting Thread Mill, M4-0.7 Thread Size, AlCrN Coated

  • Mfr # 139526 M4

  • Zoro # G714389795


product price: $179.99
/ea
Free Shipping & Returns

Key Features

Shank Dia.
6 mm
Number of Flutes
4
Finish - Machining
AlCrN
Material - Machining
Solid carbide
Thread Depth
10
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
139526 M4
Zoro #
G714389795
UPC #
-
Country of Origin
Germany

Dimensions

Shank Dia.
6 mm
Thread Size
M4
Thread Depth
10
Shank Length
36
Neck Dia.
2.15 in

Details

Item
Drill thread milling cutters
Number of Flutes
4
Finish - Machining
AlCrN
Material - Machining
Solid carbide
Cutting Direction
Left-Hand
Thread standard
DIN 13

Description

Significantly reduced vibrations due to irregular cutting edge spacing. New coating for optimum wear resistance. Cooling grooves on the shank for targeted coolant feed. Corrected thread profile for avoidance of profile distortions. The special front cutter geometry with unequal spacing permits process-reliable circular thread milling across a wide spectrum of materials. The side cooling grooves on the shank ensure outstanding coolant feed without weakening the tool core and thus offer maximum process reliability even in unstable conditions. All tools have left-hand cutting and are suitable for right-hand and left-hand threads. Through-coolant: yes Thread pitch: 0.7 mm Cutting edge Dia. DC: 3.1 mm Cutter length lc: 1.4 mm Overhang L1: 10.7 mm Shank length Ls: 36 mm Overall length L: 58 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.