Master Turn Boring Bar, Steel Spiral Flutes, A08H SCLCL06, for CC 2 Inserts, Left-Hand

  • Mfr # 260031 8/06

  • Zoro # G014820301


product price: $156.99
/ea
Free Shipping & Returns

Key Features

Max. Bore Dia.
3 x D
Size
8/06
Application
Internal longitudinal turning
Clamping Height
7 mm
Free Length
50 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
260031 8/06
Zoro #
G014820301
UPC #
-
Country of Origin
Austria

Dimensions

Max. Bore Dia.
3 x D
Size
8/06
Clamping Height
7 mm
Free Length
50 mm
Overall Length
100 mm
Insert Size
6 mm
Shank Dia.
8 mm
Head Length
20 mm
Min. Pre-Drill Diameter Dmin
10 mm

Details

Item
Boring bar
Application
Internal longitudinal turning
Insert Shape
80 Degrees Diamond
Standards
DIN 8024
ISO Number
A08H SCLCR/L06
Approach Angle
95°
Cutting Direction
Left-Hand
Coolant Through
Yes
Center Offset
5 mm
Shank Type
Boring bar
Series
GARANT Master, GARANT Master Turn

Description

GARANT Master Turn boring bar, steel spiral flutes 8/06 mmStandard: DIN 8024 Shank Diameters: 8 mm ISO code toolholder: A08H SCLCR/L06 suitable indexable insert: CC 0602 Minimum pre-drill Diametermin: 10 mm Center offset L3: 5 mm Clamping height L2: 7 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.