Master Turn Boring Bar, Steel Spiral Flutes, A10K SCLCL06, for CC 2 Inserts, Left-Hand

  • Mfr # 260031 10/06

  • Zoro # G614820459


product price: $156.99
/ea
Free Shipping & Returns

Key Features

Overall Length
125 mm
Insert Size
6 mm
Insert Shape
80 Degrees Diamond
Clamping Height
9 mm
Series
GARANT Master, GARANT Master Turn
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
260031 10/06
Zoro #
G614820459
UPC #
-
Country of Origin
Austria

Dimensions

Overall Length
125 mm
Insert Size
6 mm
Clamping Height
9 mm
Min. Pre-Drill Diameter Dmin
12 mm
Max. Bore Dia.
3 x D
Shank Dia.
10 mm
Size
10/06
Head Length
20 mm
Free Length
62.5 mm

Details

Cutting Direction
Left-Hand
Insert Shape
80 Degrees Diamond
Series
GARANT Master, GARANT Master Turn
Standards
DIN 8024
ISO Number
A10K SCLCR/L06
Item
Boring bar
Application
Internal longitudinal turning
Center Offset
6 mm
Shank Type
Boring bar
Approach Angle
95°
Coolant Through
Yes

Description

GARANT Master Turn boring bar, steel spiral flutes 10/06 mmStandard: DIN 8024 Shank Diameters: 10 mm ISO code toolholder: A10K SCLCR/L06 suitable indexable insert: CC 0602 Minimum pre-drill Diametermin: 12 mm Center offset L3: 6 mm Clamping height L2: 9 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.