Master Turn Boring Bar, Steel Spiral Flutes, A10K SDQCR07, for DC 2 Inserts, Right-Hand

  • Mfr # 260330 10/07

  • Zoro # G514820351


product price:  $160.99
/ea
Free Shipping & Returns

Key Features

ISO Number
A10K SDQCR/L07
Center Offset
7 mm
Insert Shape
55 Degrees Diamond
Series
GARANT Master Turn, GARANT Master
Overall Length
125 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
260330 10/07
Zoro #
G514820351
UPC #
-
Country of Origin
Austria

Dimensions

Overall Length
125 mm
Head Length
20 mm
Free Length
62.5 mm
Size
10/07
Min. Pre-Drill Diameter Dmin
13 mm
Max. Bore Dia.
3 x D
Shank Dia.
10 mm
Clamping Height
9 mm

Details

ISO Number
A10K SDQCR/L07
Center Offset
7 mm
Insert Shape
55 Degrees Diamond
Series
GARANT Master Turn, GARANT Master
Shank Type
Boring bar
Application
Internal longitudinal turning
Cutting Direction
Right-Hand
Approach Angle
93°
Coolant Through
Yes
Standards
DIN 8024
Item
Boring bar

Description

GARANT Master Turn boring bar, steel spiral flutes 10/07 mmStandard: DIN 8024 Shank Diameters: 10 mm ISO code toolholder: A10K SDQCR/L07 suitable indexable insert: DC 0702 Minimum pre-drill Diametermin: 13 mm Center offset L3: 7 mm Clamping height L2: 9 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.