Master Turn Boring Bar, Steel Spiral Flutes, A10K SDUCL07, for DC 2 Inserts, Left-Hand

  • Mfr # 260337 10/07

  • Zoro # G514821310


product price: $160.99
/ea
Free Shipping & Returns

Key Features

Head Length
20 mm
Insert Shape
55 Degrees Diamond
Insert Size
7 mm
Series
GARANT Master Turn, GARANT Master
ISO Number
A10K SDUCR/L07
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
260337 10/07
Zoro #
G514821310
UPC #
-
Country of Origin
Austria

Dimensions

Head Length
20 mm
Insert Size
7 mm
Min. Pre-Drill Diameter Dmin
13 mm
Free Length
62.5 mm
Size
10/07
Clamping Height
9 mm
Overall Length
125 mm
Max. Bore Dia.
3 x D
Shank Dia.
10 mm

Details

Insert Shape
55 Degrees Diamond
Cutting Direction
Left-Hand
Series
GARANT Master Turn, GARANT Master
ISO Number
A10K SDUCR/L07
Approach Angle
93°
Coolant Through
Yes
Item
Boring bar
Center Offset
7 mm
Application
Internal longitudinal turning
Shank Type
Boring bar

Description

GARANT Master Turn boring bar, steel spiral flutes 10/07 mmStandard: Works standard Shank Diameters: 10 mm ISO code toolholder: A10K SDUCR/L07 suitable indexable insert: DC 0702 Minimum pre-drill Diametermin: 13 mm Center offset L3: 7 mm Clamping height L2: 9 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.