Master Turn Boring Bar, Steel Spiral Flutes, A10K STFCL11, for TC 2 Inserts, Left-Hand

  • Mfr # 260933 10/11

  • Zoro # G114820645


product price: $155.99
/ea
Free Shipping & Returns

Key Features

Clamping Height
9 mm
Insert Shape
Triangle
Center Offset
6.2 mm
Setting Angle
90 Angle
Shank Type
Boring bar
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
260933 10/11
Zoro #
G114820645
UPC #
-
Country of Origin
Austria

Dimensions

Clamping Height
9 mm
Shank Dia.
10 mm
Head Length
22 mm
Overall Length
125 mm
Insert Size
11 mm
Free Length
62.5 mm
Min. Pre-Drill Diameter Dmin
12 mm
Max. Bore Dia.
3 x D
Size
10/11

Details

Insert Shape
Triangle
Center Offset
6.2 mm
Setting Angle
90 Angle
Shank Type
Boring bar
Coolant Through
Yes
Item
Boring bar
Cutting Direction
Left-Hand
Standards
DIN 8024
Series
GARANT Master, GARANT Master Turn
Application
Internal longitudinal turning
ISO Number
A10K STFCR/L11

Description

GARANT Master Turn boring bar, steel spiral flutes 10/11 mmStandard: DIN 8024 Shank Diameters: 10 mm ISO code toolholder: A10K STFCR/L11 Setting angle k: 90 degrees suitable indexable insert: TC 1102 Minimum pre-drill Diametermin: 12 mm Center offset L3: 6.2 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.