Master Turn Boring Bar, Steel Spiral Flutes, A10K STFCR11, for TC 2 Inserts, Right-Hand

  • Mfr # 260932 10/11

  • Zoro # G714820762


product price:  $155.99
/ea
Free Shipping & Returns

Key Features

Max. Bore Dia.
3 x D
Series
GARANT Master, GARANT Master Turn
Setting Angle
90 Angle
Standards
DIN 8024
Coolant Through
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
260932 10/11
Zoro #
G714820762
UPC #
-
Country of Origin
Austria

Dimensions

Max. Bore Dia.
3 x D
Cutting Width
11 mm
Insert Size
11 mm
Size
10/11
Clamping Height
9 mm
Overall Length
125 mm
Shank Dia.
10 mm
Min. Pre-Drill Diameter Dmin
12 mm
Head Length
22 mm
Free Length
62.5 mm

Details

Series
GARANT Master, GARANT Master Turn
Setting Angle
90 Angle
Standards
DIN 8024
Coolant Through
Yes
Insert Shape
Triangle
Application
Internal longitudinal turning
Center Offset
6.2 mm
Shank Type
Boring bar
Item
Boring bar
ISO Number
A10K STFCR/L11
Cutting Direction
Right-Hand

Description

GARANT Master Turn boring bar, steel spiral flutes 10/11 mmStandard: DIN 8024 Shank Diameters: 10 mm ISO code toolholder: A10K STFCR/L11 Setting angle k: 90 degrees suitable indexable insert: TC 1102 Minimum pre-drill Diametermin: 12 mm Center offset L3: 6.2 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.