Master Turn Boring Bar, Steel Spiral Flutes, A12L SCLCL06, for CC 2 Inserts, Left-Hand

  • Mfr # 260031 12/06

  • Zoro # G414820383


product price: $161.99
/ea
Free Shipping & Returns

Key Features

Application
Internal longitudinal turning
Size
12/06
Max. Bore Dia.
3 x D
Overall Length
140 mm
Min. Pre-Drill Diameter Dmin
14 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
260031 12/06
Zoro #
G414820383
UPC #
-
Country of Origin
Austria

Dimensions

Size
12/06
Max. Bore Dia.
3 x D
Overall Length
140 mm
Min. Pre-Drill Diameter Dmin
14 mm
Free Length
70 mm
Clamping Height
11 mm
Insert Size
6 mm
Shank Dia.
12 mm
Head Length
24.3 mm

Details

Application
Internal longitudinal turning
Approach Angle
95°
Coolant Through
Yes
Shank Type
Boring bar
Center Offset
7 mm
ISO Number
A12L SCLCR/L06
Item
Boring bar
Series
GARANT Master, GARANT Master Turn
Insert Shape
80 Degrees Diamond
Cutting Direction
Left-Hand

Description

GARANT Master Turn boring bar, steel spiral flutes 12/06 mmStandard: Works standard Shank Diameters: 12 mm ISO code toolholder: A12L SCLCR/L06 suitable indexable insert: CC 0602 Minimum pre-drill Diametermin: 14 mm Center offset L3: 7 mm Clamping height L2: 11 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.