Master Turn Boring Bar, Steel Spiral Flutes, A12L SDUCL07, for DC 2 Inserts, Left-Hand

  • Mfr # 260337 12/07

  • Zoro # G014821278


product price: $172.99
/ea
Free Shipping & Returns

Key Features

Min. Pre-Drill Diameter Dmin
15 mm
Center Offset
8 mm
Free Length
70 mm
Coolant Through
Yes
Clamping Height
11 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
260337 12/07
Zoro #
G014821278
UPC #
-
Country of Origin
Austria

Dimensions

Min. Pre-Drill Diameter Dmin
15 mm
Free Length
70 mm
Clamping Height
11 mm
Overall Length
140 mm
Size
12/07
Insert Size
7 mm
Shank Dia.
12 mm
Head Length
25 mm
Max. Bore Dia.
3 x D

Details

Center Offset
8 mm
Item
Boring bar
Coolant Through
Yes
Shank Type
Boring bar
Application
Internal longitudinal turning
Approach Angle
93°
Cutting Direction
Left-Hand
Insert Shape
55 Degrees Diamond
Series
GARANT Master Turn, GARANT Master
ISO Number
A12L SDUCR/L07

Description

GARANT Master Turn boring bar, steel spiral flutes 12/07 mmStandard: Works standard Shank Diameters: 12 mm ISO code toolholder: A12L SDUCR/L07 suitable indexable insert: DC 0702 Minimum pre-drill Diametermin: 15 mm Center offset L3: 8 mm Clamping height L2: 11 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.