Master Turn Boring Bar, Steel Spiral Flutes, A12L STFCR11, for TC 2 Inserts, Right-Hand

  • Mfr # 260932 12/11

  • Zoro # G414820765


product price:  $170.99
/ea
Free Shipping & Returns

Key Features

Overall Length
140 mm
ISO Number
A12L STFCR/L11
Setting Angle
90 Angle
Min. Pre-Drill Diameter Dmin
14 mm
Application
Internal longitudinal turning
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
260932 12/11
Zoro #
G414820765
UPC #
-
Country of Origin
Austria

Dimensions

Overall Length
140 mm
Min. Pre-Drill Diameter Dmin
14 mm
Shank Dia.
12 mm
Insert Size
11 mm
Max. Bore Dia.
3 x D
Cutting Width
11 mm
Head Length
24.3 mm
Clamping Height
11 mm
Size
12/11
Free Length
70 mm

Details

ISO Number
A12L STFCR/L11
Setting Angle
90 Angle
Application
Internal longitudinal turning
Cutting Direction
Right-Hand
Insert Shape
Triangle
Shank Type
Boring bar
Series
GARANT Master, GARANT Master Turn
Center Offset
7.2 mm
Coolant Through
Yes
Item
Boring bar

Description

GARANT Master Turn boring bar, steel spiral flutes 12/11 mmStandard: Works standard Shank Diameters: 12 mm ISO code toolholder: A12L STFCR/L11 Setting angle k: 90 degrees suitable indexable insert: TC 1102 Minimum pre-drill Diametermin: 14 mm Center offset L3: 7.2 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.