Master Turn Boring Bar, Steel Spiral Flutes, A16Q SCLCL09, for CC 3 Inserts, Left-Hand

  • Mfr # 260031 16/09

  • Zoro # G014820349


product price: $200.99
/ea
Free Shipping & Returns

Key Features

Application
Internal longitudinal turning
Shank Dia.
16 mm
ISO Number
A16Q SCLCR/L09
Standards
DIN 8024
Coolant Through
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
260031 16/09
Zoro #
G014820349
UPC #
-
Country of Origin
Austria

Dimensions

Shank Dia.
16 mm
Head Length
31 mm
Free Length
90 mm
Max. Bore Dia.
3 x D
Min. Pre-Drill Diameter Dmin
18 mm
Overall Length
180 mm
Size
16/09
Clamping Height
15 mm
Insert Size
9 mm

Details

Application
Internal longitudinal turning
ISO Number
A16Q SCLCR/L09
Standards
DIN 8024
Item
Boring bar
Coolant Through
Yes
Series
GARANT Master, GARANT Master Turn
Insert Shape
80 Degrees Diamond
Center Offset
9 mm
Shank Type
Boring bar
Approach Angle
95°
Cutting Direction
Left-Hand

Description

GARANT Master Turn boring bar, steel spiral flutes 16/09 mmStandard: DIN 8024 Shank Diameters: 16 mm ISO code toolholder: A16Q SCLCR/L09 suitable indexable insert: CC 09T3 Minimum pre-drill Diametermin: 18 mm Center offset L3: 9 mm Clamping height L2: 15 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.