Master Turn Boring Bar, Steel Spiral Flutes, A16Q SDQCR07, for DC 2 Inserts, Right-Hand

  • Mfr # 260330 16/07

  • Zoro # G914820340


product price:  $208.99
/ea
Free Shipping & Returns

Key Features

Min. Pre-Drill Diameter Dmin
19 mm
ISO Number
A16Q SDQCR/L07
Size
16/07
Free Length
90 mm
Shank Dia.
16 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
260330 16/07
Zoro #
G914820340
UPC #
-
Country of Origin
Austria

Dimensions

Min. Pre-Drill Diameter Dmin
19 mm
Size
16/07
Free Length
90 mm
Shank Dia.
16 mm
Max. Bore Dia.
3 x D
Overall Length
180 mm
Clamping Height
15 mm
Head Length
28 mm

Details

Item
Boring bar
ISO Number
A16Q SDQCR/L07
Application
Internal longitudinal turning
Center Offset
10 mm
Cutting Direction
Right-Hand
Standards
DIN 8024
Insert Shape
55 Degrees Diamond
Approach Angle
107.5°
Coolant Through
Yes
Shank Type
Boring bar
Series
GARANT Master Turn, GARANT Master

Description

GARANT Master Turn boring bar, steel spiral flutes 16/07 mmStandard: DIN 8024 Shank Diameters: 16 mm ISO code toolholder: A16Q SDQCR/L07 suitable indexable insert: DC 0702 Minimum pre-drill Diametermin: 19 mm Center offset L3: 10 mm Clamping height L2: 15 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.