Master Turn Boring Bar, Steel Spiral Flutes, A16Q SDUCR11, for DC 3 Inserts, Right-Hand

  • Mfr # 260336 16/11

  • Zoro # G514821365


product price:  $221.99
/ea
Free Shipping & Returns

Key Features

Free Length
90 mm
Insert Size
11 mm
Center Offset
14 mm
Application
Internal longitudinal turning
Shank Dia.
16 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
260336 16/11
Zoro #
G514821365
UPC #
-
Country of Origin
Austria

Dimensions

Free Length
90 mm
Insert Size
11 mm
Shank Dia.
16 mm
Size
16/11
Min. Pre-Drill Diameter Dmin
23 mm
Overall Length
180 mm
Head Length
28 mm
Clamping Height
15 mm
Max. Bore Dia.
3 x D

Details

Center Offset
14 mm
Application
Internal longitudinal turning
Shank Type
Boring bar
Approach Angle
93°
Cutting Direction
Right-Hand
Series
GARANT Master, GARANT Master Turn
Insert Shape
55 Degrees Diamond
Coolant Through
Yes
Standards
DIN 8024
ISO Number
A16Q SDUCR/L11
Item
Boring bar

Description

GARANT Master Turn boring bar, steel spiral flutes 16/11 mmStandard: DIN 8024 Shank Diameters: 16 mm ISO code toolholder: A16Q SDUCR/L11 suitable indexable insert: DC 11T3 Minimum pre-drill Diametermin: 23 mm Center offset L3: 14 mm Clamping height L2: 15 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.