Master Turn Boring Bar, Steel Spiral Flutes, A16Q STFCR11, for TC 2 Inserts, Right-Hand

  • Mfr # 260932 16/11

  • Zoro # G614820688


product price:  $208.99
/ea
Free Shipping & Returns

Key Features

Shank Dia.
16 mm
Center Offset
9.2 mm
Insert Size
11 mm
Free Length
90 mm
Coolant Through
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
260932 16/11
Zoro #
G614820688
UPC #
-
Country of Origin
Austria

Dimensions

Shank Dia.
16 mm
Insert Size
11 mm
Free Length
90 mm
Min. Pre-Drill Diameter Dmin
18 mm
Max. Bore Dia.
3 x D
Cutting Width
11 mm
Overall Length
180 mm
Head Length
31 mm
Clamping Height
15 mm
Size
16/11

Details

Center Offset
9.2 mm
Item
Boring bar
Coolant Through
Yes
Series
GARANT Master, GARANT Master Turn
Standards
DIN 8024
Insert Shape
Triangle
ISO Number
A16Q STFCR/L11
Setting Angle
90 Angle
Shank Type
Boring bar
Cutting Direction
Right-Hand
Application
Internal longitudinal turning

Description

GARANT Master Turn boring bar, steel spiral flutes 16/11 mmStandard: DIN 8024 Shank Diameters: 16 mm ISO code toolholder: A16Q STFCR/L11 Setting angle k: 90 degrees suitable indexable insert: TC 1102 Minimum pre-drill Diametermin: 18 mm Center offset L3: 9.2 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.