Master Turn Boring Bar, Steel Spiral Flutes, A16Q SVUCL11, for VC 2 Inserts, Left-Hand

  • Mfr # 261319 16/11

  • Zoro # G614820558


product price:  $228.99
/ea
Free Shipping & Returns

Key Features

Size
16/11
Cutting Direction
Left-Hand
ISO Number
A16Q SVUCR/L11
Clamping Height
15 mm
Shank Type
Boring bar
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
261319 16/11
Zoro #
G614820558
UPC #
-
Country of Origin
Austria

Dimensions

Size
16/11
Clamping Height
15 mm
Free Length
90 mm
Shank Dia.
16 mm
Max. Bore Dia.
3 x D
Min. Pre-Drill Diameter Dmin
20 mm
Insert Size
11 mm
Head Length
31 mm
Overall Length
180 mm

Details

Cutting Direction
Left-Hand
ISO Number
A16Q SVUCR/L11
Shank Type
Boring bar
Coolant Through
Yes
Item
Boring bar
Insert Shape
35 Degrees Diamond
Center Offset
11 mm
Series
GARANT Master, GARANT Master Turn
Application
Internal longitudinal turning
Standards
DIN 8024
Setting Angle
93 Angle

Description

GARANT Master Turn boring bar, steel spiral flutes 16/11 mmStandard: DIN 8024 Shank Diameters: 16 mm ISO code toolholder: A16Q SVUCR/L11 Setting angle k: 93 degrees suitable indexable insert: VC 1103 Minimum pre-drill Diametermin: 20 mm Center offset L3: 11 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.