Master Turn Boring Bar, Steel Spiral Flutes, A20R SDQCR11, for DC 3 Inserts, Right-Hand

  • Mfr # 260330 20/11

  • Zoro # G914820326


product price:  $228.99
/ea
Free Shipping & Returns

Key Features

Insert Shape
55 Degrees Diamond
Min. Pre-Drill Diameter Dmin
25 mm
Coolant Through
Yes
Overall Length
200 mm
Max. Bore Dia.
3 x D
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
260330 20/11
Zoro #
G914820326
UPC #
-
Country of Origin
Austria

Dimensions

Min. Pre-Drill Diameter Dmin
25 mm
Overall Length
200 mm
Max. Bore Dia.
3 x D
Free Length
100 mm
Clamping Height
18 mm
Head Length
36 mm
Shank Dia.
20 mm
Size
20/11

Details

Item
Boring bar
Insert Shape
55 Degrees Diamond
Coolant Through
Yes
Application
Internal longitudinal turning
Shank Type
Boring bar
Center Offset
13 mm
Cutting Direction
Right-Hand
Approach Angle
107.5°
ISO Number
A20R SDQCR/L11
Standards
DIN 8024
Series
GARANT Master Turn, GARANT Master

Description

GARANT Master Turn boring bar, steel spiral flutes 20/11 mmStandard: DIN 8024 Shank Diameters: 20 mm ISO code toolholder: A20R SDQCR/L11 suitable indexable insert: DC 11T3 Minimum pre-drill Diametermin: 25 mm Center offset L3: 13 mm Clamping height L2: 18 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.