Master Turn Boring Bar, Steel Spiral Flutes, A20R SDUCR11, for DC 3 Inserts, Right-Hand

  • Mfr # 260336 20/11

  • Zoro # G114821352


product price:  $228.99
/ea
Free Shipping & Returns

Key Features

Shank Dia.
20 mm
Overall Length
200 mm
Min. Pre-Drill Diameter Dmin
25 mm
Max. Bore Dia.
3 x D
ISO Number
A20R SDUCR/L11
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
260336 20/11
Zoro #
G114821352
UPC #
-
Country of Origin
Austria

Dimensions

Shank Dia.
20 mm
Overall Length
200 mm
Min. Pre-Drill Diameter Dmin
25 mm
Max. Bore Dia.
3 x D
Clamping Height
18 mm
Head Length
36 mm
Free Length
100 mm
Insert Size
11 mm
Size
20/11

Details

Item
Boring bar
ISO Number
A20R SDUCR/L11
Application
Internal longitudinal turning
Coolant Through
Yes
Series
GARANT Master, GARANT Master Turn
Approach Angle
93°
Center Offset
13 mm
Cutting Direction
Right-Hand
Insert Shape
55 Degrees Diamond
Standards
DIN 8024
Shank Type
Boring bar

Description

GARANT Master Turn boring bar, steel spiral flutes 20/11 mmStandard: DIN 8024 Shank Diameters: 20 mm ISO code toolholder: A20R SDUCR/L11 suitable indexable insert: DC 11T3 Minimum pre-drill Diametermin: 25 mm Center offset L3: 13 mm Clamping height L2: 18 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.