Master Turn Boring Bar, Steel Spiral Flutes, A20R STFCL11, for TC 2 Inserts, Left-Hand

  • Mfr # 260933 20/11

  • Zoro # G714820649


product price: $233.99
/ea
Free Shipping & Returns

Key Features

Insert Shape
Triangle
Clamping Height
18 mm
Overall Length
200 mm
Max. Bore Dia.
3 x D
Insert Size
11 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
260933 20/11
Zoro #
G714820649
UPC #
-
Country of Origin
Austria

Dimensions

Clamping Height
18 mm
Overall Length
200 mm
Max. Bore Dia.
3 x D
Insert Size
11 mm
Free Length
100 mm
Shank Dia.
20 mm
Head Length
36 mm
Size
20/11
Min. Pre-Drill Diameter Dmin
22 mm

Details

Insert Shape
Triangle
Series
GARANT Master, GARANT Master Turn
Coolant Through
Yes
Standards
DIN 8024
Shank Type
Boring bar
Center Offset
11.1 mm
Cutting Direction
Left-Hand
Setting Angle
90 Angle
Item
Boring bar
ISO Number
A20R STFCR/L11
Application
Internal longitudinal turning

Description

GARANT Master Turn boring bar, steel spiral flutes 20/11 mmStandard: DIN 8024 Shank Diameters: 20 mm ISO code toolholder: A20R STFCR/L11 Setting angle k: 90 degrees suitable indexable insert: TC 1102 Minimum pre-drill Diametermin: 22 mm Center offset L3: 11.1 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.