Master Turn Boring Bar, Steel Spiral Flutes, A20R STFCR11, for TC 2 Inserts, Right-Hand

  • Mfr # 260932 20/11

  • Zoro # G714820632


product price: $233.99
/ea
Free Shipping & Returns

Key Features

Cutting Width
11 mm
Max. Bore Dia.
3 x D
Min. Pre-Drill Diameter Dmin
22 mm
Coolant Through
Yes
ISO Number
A20R STFCR/L11
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
260932 20/11
Zoro #
G714820632
UPC #
-
Country of Origin
Austria

Dimensions

Cutting Width
11 mm
Max. Bore Dia.
3 x D
Min. Pre-Drill Diameter Dmin
22 mm
Shank Dia.
20 mm
Free Length
100 mm
Insert Size
11 mm
Overall Length
200 mm
Clamping Height
18 mm
Size
20/11
Head Length
36 mm

Details

Item
Boring bar
Coolant Through
Yes
ISO Number
A20R STFCR/L11
Application
Internal longitudinal turning
Standards
DIN 8024
Series
GARANT Master, GARANT Master Turn
Insert Shape
Triangle
Shank Type
Boring bar
Cutting Direction
Right-Hand
Setting Angle
90 Angle
Center Offset
11.1 mm

Description

GARANT Master Turn boring bar, steel spiral flutes 20/11 mmStandard: DIN 8024 Shank Diameters: 20 mm ISO code toolholder: A20R STFCR/L11 Setting angle k: 90 degrees suitable indexable insert: TC 1102 Minimum pre-drill Diametermin: 22 mm Center offset L3: 11.1 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.