Master Turn Boring Bar, Steel Spiral Flutes, A20R SVUBR11, for VB 2 Inserts, Right-Hand

  • Mfr # 261128 20/11

  • Zoro # G814820471


product price: $247.99
/ea
Free Shipping & Returns

Key Features

Size
20/11
Application
Internal longitudinal turning
Min. Pre-Drill Diameter Dmin
24 mm
Standards
DIN 8024
Free Length
100 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
261128 20/11
Zoro #
G814820471
UPC #
-
Country of Origin
Austria

Dimensions

Size
20/11
Min. Pre-Drill Diameter Dmin
24 mm
Free Length
100 mm
Head Length
36 mm
Insert Size
11 mm
Shank Dia.
20 mm
Max. Bore Dia.
3 x D
Clamping Height
18 mm
Overall Length
200 mm

Details

Application
Internal longitudinal turning
Standards
DIN 8024
Item
Boring bar
Setting Angle
93 Angle
Cutting Direction
Right-Hand
Shank Type
Boring bar
Center Offset
13 mm
Insert Shape
35 Degrees Diamond
ISO Number
A20R SVUBR/L11
Coolant Through
Yes
Series
GARANT Master, GARANT Master Turn

Description

GARANT Master Turn boring bar, steel spiral flutes 20/11 mmStandard: DIN 8024 Shank Diameters: 20 mm ISO code toolholder: A20R SVUBR/L11 Setting angle k: 93 degrees suitable indexable insert: VB 1103 Minimum pre-drill Diametermin: 24 mm Center offset L3: 13 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.