Master Turn Boring Bar, Steel Spiral Flutes, A20R SVUCL11, for VC 2 Inserts, Left-Hand

  • Mfr # 261319 20/11

  • Zoro # G514820535


product price:  $247.99
/ea
Free Shipping & Returns

Key Features

Size
20/11
Series
GARANT Master, GARANT Master Turn
Clamping Height
18 mm
Cutting Direction
Left-Hand
Insert Size
11 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
261319 20/11
Zoro #
G514820535
UPC #
-
Country of Origin
Austria

Dimensions

Size
20/11
Clamping Height
18 mm
Insert Size
11 mm
Shank Dia.
20 mm
Max. Bore Dia.
3 x D
Head Length
36 mm
Min. Pre-Drill Diameter Dmin
24 mm
Free Length
100 mm
Overall Length
200 mm

Details

Series
GARANT Master, GARANT Master Turn
Cutting Direction
Left-Hand
ISO Number
A20R SVUCR/L11
Standards
DIN 8024
Item
Boring bar
Application
Internal longitudinal turning
Coolant Through
Yes
Insert Shape
35 Degrees Diamond
Setting Angle
93 Angle
Shank Type
Boring bar
Center Offset
13 mm

Description

GARANT Master Turn boring bar, steel spiral flutes 20/11 mmStandard: DIN 8024 Shank Diameters: 20 mm ISO code toolholder: A20R SVUCR/L11 Setting angle k: 93 degrees suitable indexable insert: VC 1103 Minimum pre-drill Diametermin: 24 mm Center offset L3: 13 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.