Master Turn Boring Bar, Steel Spiral Flutes, A25R SDQCR11, for DC 3 Inserts, Right-Hand

  • Mfr # 260330 25/11

  • Zoro # G514820313


product price:  $301.99
/ea
Free Shipping & Returns

Key Features

Application
Internal longitudinal turning
Overall Length
200 mm
Standards
DIN 8024
Center Offset
16 mm
ISO Number
A25R SDQCR/L11
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
260330 25/11
Zoro #
G514820313
UPC #
-
Country of Origin
Austria

Dimensions

Overall Length
200 mm
Clamping Height
23 mm
Size
25/11
Head Length
40 mm
Min. Pre-Drill Diameter Dmin
31 mm
Max. Bore Dia.
3 x D
Shank Dia.
25 mm
Free Length
100 mm

Details

Application
Internal longitudinal turning
Standards
DIN 8024
Center Offset
16 mm
ISO Number
A25R SDQCR/L11
Coolant Through
Yes
Insert Shape
55 Degrees Diamond
Cutting Direction
Right-Hand
Item
Boring bar
Series
GARANT Master Turn, GARANT Master
Approach Angle
107.5°
Shank Type
Boring bar

Description

GARANT Master Turn boring bar, steel spiral flutes 25/11 mmStandard: DIN 8024 Shank Diameters: 25 mm ISO code toolholder: A25R SDQCR/L11 suitable indexable insert: DC 11T3 Minimum pre-drill Diametermin: 31 mm Center offset L3: 16 mm Clamping height L2: 23 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.