Master Turn Boring Bar, Steel Spiral Flutes, A25R SDUCR11, for DC 3 Inserts, Right-Hand

  • Mfr # 260336 25/11

  • Zoro # G214821320


product price:  $301.99
/ea
Free Shipping & Returns

Key Features

Clamping Height
23 mm
Size
25/11
Max. Bore Dia.
3 x D
Shank Dia.
25 mm
Approach Angle
93°
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
260336 25/11
Zoro #
G214821320
UPC #
-
Country of Origin
Austria

Dimensions

Clamping Height
23 mm
Size
25/11
Max. Bore Dia.
3 x D
Shank Dia.
25 mm
Free Length
100 mm
Head Length
40 mm
Min. Pre-Drill Diameter Dmin
31 mm
Overall Length
200 mm
Insert Size
11 mm

Details

Approach Angle
93°
ISO Number
A25R SDUCR/L11
Center Offset
16 mm
Shank Type
Boring bar
Standards
DIN 8024
Insert Shape
55 Degrees Diamond
Cutting Direction
Right-Hand
Item
Boring bar
Application
Internal longitudinal turning
Coolant Through
Yes
Series
GARANT Master, GARANT Master Turn

Description

GARANT Master Turn boring bar, steel spiral flutes 25/11 mmStandard: DIN 8024 Shank Diameters: 25 mm ISO code toolholder: A25R SDUCR/L11 suitable indexable insert: DC 11T3 Minimum pre-drill Diametermin: 31 mm Center offset L3: 16 mm Clamping height L2: 23 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.