Master Turn Boring Bar, Steel Spiral Flutes, A25R SVUBR16, for VB 3 Inserts, Right-Hand

  • Mfr # 261128 25/16

  • Zoro # G314820414


product price:  $313.99
/ea
Free Shipping & Returns

Key Features

Size
25/16
Max. Bore Dia.
3 x D
Shank Dia.
25 mm
Free Length
100 mm
Head Length
40 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
261128 25/16
Zoro #
G314820414
UPC #
-
Country of Origin
Austria

Dimensions

Size
25/16
Max. Bore Dia.
3 x D
Shank Dia.
25 mm
Free Length
100 mm
Head Length
40 mm
Min. Pre-Drill Diameter Dmin
31 mm
Overall Length
200 mm
Clamping Height
23 mm
Insert Size
16 mm

Details

Coolant Through
Yes
Insert Shape
35 Degrees Diamond
Application
Internal longitudinal turning
Cutting Direction
Right-Hand
Center Offset
17 mm
Setting Angle
93 Angle
Shank Type
Boring bar
Item
Boring bar
Standards
DIN 8024
ISO Number
A25R SVUBR/L16
Series
GARANT Master, GARANT Master Turn

Description

GARANT Master Turn boring bar, steel spiral flutes 25/16 mmStandard: DIN 8024 Shank Diameters: 25 mm ISO code toolholder: A25R SVUBR/L16 Setting angle k: 93 degrees suitable indexable insert: VB 1604 Minimum pre-drill Diametermin: 31 mm Center offset L3: 17 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.