Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Master UNI Solid Carbide Torus End Mill, TiSiN Coated, 12/1.5 mm

  • Mfr # 206367 12/1,5

  • Zoro # G114383409


product price: $131.99
/ea
Free Shipping & Returns

Key Features

Milling Diameter
12 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
206367 12/1,5
Zoro #
G114383409
UPC #
-
Country of Origin
Germany

Dimensions

Milling Diameter
12 mm

Description

For roughing and finishing at very high feed rates with smooth cutting action. Newly developed geometry and high-performance coating for outstanding production results and very long tool life with a variety of materials. Unequal spacing gives high intrinsic stability and smooth cutting action. Tolerance: corner radius R1 = ±0.005 mm. Dimensions similar to DIN 6527. Advantage: Particularly low vibration running. Special flute profile, large flutes. Specially matched edge honing. optimized substrate for hardness and toughness. No. of teeth Z: 4 Helix angle: 42 degrees Shank: DIN 6535 HB to h6 No. of teeth Z: 4 Flute length Lc: 26 mm Corner radius R1: 1.5 mm Overhang length L1 incl. recess: 38 mm Recess Dia. D1: 11.6 mm Overall length L: 83 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.