Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mechanical Jointed Measuring Stand Without Magnetic Base, Throat: 290 mm

  • Mfr # 441610 290

  • Zoro # G714555718


product price: $219.99
/ea
Free Shipping & Returns

Key Features

Type
290
Connection Thread
M8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
441610 290
Zoro #
G714555718
UPC #
-
Country of Origin
Israel

Dimensions

Throat Depth
290 mm

Details

Item
measuring stand
Type
290
Connection Thread
M8

Description

Mechanic measuring stand with central clamping, all joints are rigidly clamped by means of the central boring head. Clamping force can be steplessly adjusted. Large rubberized handwheel Diameter approx. 45 mm or approx. 55 mm for easy tightening and releasing of the clamp. The dial indicator mounting on the jointed arm rotates 360 Deg, can be twisted 180 Deg and is suitable for dial indicators with shank Diameter 6 and 8 mm or vee block. Connection thread for magnetic base M8, connection thread for jointed arm at the top M6. Optional extras: Holder for measuring stand No. 442104.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.