Shop GARANT
See all product information
Create Account
Micro-Adjustable Boring Head, with HW20 Connection, Projection: 45 mm
- Mfr # 237600 HW20
- Zoro # G615356391
product price:Â
$
1,046.99
/ea
Free Shipping & Returns
Key Features
Overall Length
159 mm
Shank
ISO 9766
Shank Dia.
32 mm
Coolant Through
Yes
Machining Strategy
HPC
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 237600 HW20
- Zoro #
- G615356391
- UPC #
- -
- Country of Origin
- Switzerland
- Item
- Indexable Drill
- Shank
- ISO 9766
- Coolant Through
- Yes
- Machining Strategy
- HPC
- Point Angle
- 180 Deg
- Max. Adjustment Limit
- 0.35 mm
- No. of Cutting Edges
- 1
- Overhang
- 99 mm
- Series
- HOLEX Pro
- Connection
- HW20
Dimensions
- Overall Length
- 159 mm
- Shank Dia.
- 32 mm
- Depth Limit (Indexable Drill)
- 2 x D
- Reach Length
- 71 mm
- Shank Length
- 60 mm
Description
Adjustment accuracy 0.002 mm on the 0 via vernier. Application: Best with insert No. 237695 237698. With arbor No. 237651 237656. Note: Insert toolholder 237604 3 for extending the 0 range from 29.9 to 37.1. Through-coolant: yes suitable indexable insert: CC..0602.. Boring range 0: 23.9 31.1 mm Reach L1: 45 mm Insert screw: 237606 size 1
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.