Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

MicroClamp drill chuck plain, L 80, Clamping Range: 0.2 mm to 3.4 mm

  • Mfr # 302406 0,2-3

  • Zoro # G814774422


product price: $881.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
302406 0,2-3
Zoro #
G814774422
UPC #
-
Country of Origin
Germany

Description

For clockwise and anticlockwise rotation. Concentricity 0.005 mm. Transmissible torque 7 Nm. Maximum speed 60-000 rpm. Operated from the side. Permissible tightening torque 2 Nm. Clamping range 0.2 3.4 mm. Supplied with: Clamping wrench with T-handle size 2. Machining strategy: HSC Shank tolerance: h6 Shank Dia d: 16 mm Clamping range Dia D1: 0.2 3.4 mm External Dia D: 19 mm Dia D2: 12 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.