Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Milling Cutter for Gripp Insert, Type: 1

  • Mfr # 361169 1

  • Zoro # G415232543


product price: $277.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
361169 1
Zoro #
G415232543
UPC #
-
Country of Origin
Italy

Description

V = 80 - 120 m/min, Fz = 0.02 mm per tooth, three-edged. Application: For milling the seating for Gripp inserts No. 361163. Note: For the production of clamping jaws we recommend materials such as steel with a tensile strength of min. Rm 800 N/mm2 or higher. No. of teeth Z: 3 No. of teeth Z: 3 Flute length Lc: 12 mm Overall length L: 40 mm Shank Dia Ds: 4 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.