
Milling Cutter, Uncoated, 30 mm
Mfr # 191630 30
Zoro # G414423317
product price: $110.99
/ea
Free Shipping & Returns
Key Features
Shank Type
DIN 1835 B to h6
Overall Length
90 mm
End Mill Style
Square
Milling Diameter
30 mm
Cutting Direction
horizontal and oblique
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
191630 30
Zoro #
G414423317
UPC #
-
Country of Origin
Austria
Dimensions
Overall Length
90 mm
Milling Diameter
30 mm
Maximum Cutting Depth Ap Max When Side Milling
30 mm
Min. Cutting Depth
0.01 mm
Tolerance Nominal Diameter
k10
Length of Cut
30 mm
Shank Dia.
20 mm
Details
Shank Type
DIN 1835 B to h6
End Mill Style
Square
Cutting Direction
horizontal and oblique
Helix Angle
30 Degrees
Finish
uncoated
Corner Chamfer Angle
90 Degrees
Correction Factor Fz
1.25
Type
N
Shank Tolerance
h6
Color Ring
without
Type of Product
End Mill
Coolant Through
no
End Mill Material
Cobalt High Speed Steel
Number of Flutes
6
Description
Multi-flute end mill. End face recessed. Advantage: For milling at low cutting depths predominantly face milling. Very reliable cutter, due to low load on the machine spindle.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.