Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Milling Cutter, Uncoated, 35 mm

  • Mfr # 191630 35

  • Zoro # G814423382


product price: $144.99
/ea
Free Shipping & Returns

Key Features

Milling Diameter
35 mm
Number of Flutes
6
Helix Angle
30 Degrees
Shank Type
DIN 1835 B to h6
Shank Dia.
20 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
191630 35
Zoro #
G814423382
UPC #
-
Country of Origin
Austria

Dimensions

Milling Diameter
35 mm
Shank Dia.
20 mm
Overall Length
90 mm
Length of Cut
30 mm
Maximum Cutting Depth Ap Max When Side Milling
30 mm
Min. Cutting Depth
0.01 mm
Tolerance Nominal Diameter
k10

Details

Number of Flutes
6
Helix Angle
30 Degrees
Shank Type
DIN 1835 B to h6
End Mill Style
Square
End Mill Material
Cobalt High Speed Steel
Cutting Direction
horizontal and oblique
Finish
uncoated
Shank Tolerance
h6
Corner Chamfer Angle
90 Degrees
Type
N
Coolant Through
no
Correction Factor Fz
1.25
Color Ring
without
Type of Product
End Mill

Description

Multi-flute end mill. End face recessed. Advantage: For milling at low cutting depths predominantly face milling. Very reliable cutter, due to low load on the machine spindle.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.