Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Milling Cutter, Uncoated, 40 mm

  • Mfr # 191630 40

  • Zoro # G814423276


product price: $186.99
/ea
Free Shipping & Returns

Key Features

Cutting Direction
horizontal and oblique
Shank Dia.
25 mm
Finish
uncoated
Helix Angle
30 Degrees
Number of Flutes
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
191630 40
Zoro #
G814423276
UPC #
-
Country of Origin
Austria

Dimensions

Shank Dia.
25 mm
Length of Cut
32 mm
Milling Diameter
40 mm
Overall Length
95 mm
Maximum Cutting Depth Ap Max When Side Milling
32 mm
Min. Cutting Depth
0.01 mm
Tolerance Nominal Diameter
k10

Details

Cutting Direction
horizontal and oblique
Finish
uncoated
Helix Angle
30 Degrees
Number of Flutes
6
End Mill Style
Square
Shank Type
DIN 1835 B to h6
End Mill Material
Cobalt High Speed Steel
Correction Factor Fz
1.25
Type
N
Coolant Through
no
Color Ring
without
Type of Product
End Mill
Shank Tolerance
h6
Corner Chamfer Angle
90 Degrees

Description

Multi-flute end mill. End face recessed. Advantage: For milling at low cutting depths predominantly face milling. Very reliable cutter, due to low load on the machine spindle.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.