
Milling Cutter, Uncoated, 50 mm
Mfr # 191630 50
Zoro # G214423210
product price: $260.99
/ea
Free Shipping & Returns
Key Features
Type
N
Min. Cutting Depth
0.01 mm
Correction Factor Fz
1.25
Coolant Through
no
Color Ring
without
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
191630 50
Zoro #
G214423210
UPC #
-
Country of Origin
Austria
Dimensions
Min. Cutting Depth
0.01 mm
Maximum Cutting Depth Ap Max When Side Milling
36 mm
Tolerance Nominal Diameter
k10
Overall Length
100 mm
Shank Dia.
32 mm
Milling Diameter
50 mm
Length of Cut
36 mm
Details
Type
N
Correction Factor Fz
1.25
Coolant Through
no
Color Ring
without
Shank Tolerance
h6
Type of Product
End Mill
Corner Chamfer Angle
90 Degrees
Finish
uncoated
Shank Type
DIN 1835 B to h6
Cutting Direction
horizontal and oblique
End Mill Style
Square
Number of Flutes
8
Helix Angle
30 Degrees
End Mill Material
Cobalt High Speed Steel
Description
Multi-flute end mill. End face recessed. Advantage: For milling at low cutting depths predominantly face milling. Very reliable cutter, due to low load on the machine spindle.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.