Milling Insert for Finishing Cutters, CPHX 060205 ER, for Steel

  • Mfr # 212552 ST1400

  • Zoro # G116115640


product price: $17.85
/ea

Key Features

Insert Type
CPHX 060205 ER
Insert Thickness
2.38 mm
Insert Material
Carbide
Grade
HB4015
Axial Length of Wiper
1 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
212552 ST1400
Zoro #
G116115640
UPC #
-
Country of Origin
Germany

Dimensions

Insert Thickness
2.38 mm
Axial Length of Wiper
1 mm
Radial Length of Wiper
1.5 mm
Corner Radius
0.5 mm
Min. Cutting Depth
0.15 mm

Details

Insert Type
CPHX 060205 ER
Item
Indexable insert for milling
Insert Material
Carbide
Grade
HB4015
Correction Factor
2.5
Indexable insert clearance angle
11°
Number of Changes/Inserts
2
Type
ST1400

Description

Version: - Inserts with improved wiper geometry for more efficient machine processes in tool and die manufacture. - Extreme time saving available due to large stepover and high feed rate per tooth. - Milling inserts with radial and axial wiper geometry. Concentricity ± 0.020 mm. Recommendation: For pure face milling operations- reduce Vc by 30%. Note: Standard application values for ae 0.2 mm. Lwa represents the axial wiper length. Lwr represents the radial wiper length. Feed fz in steel < 1400 N/mm2: 0.25 mm Insert thickness S: 2.38 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.