
Milling Insert for Finishing Cutters, CPHX 060210 ER, for Hard Machining
Mfr # 212558 HART
Zoro # G016115641
product price: $17.85
/eaKey Features
Insert Material
Carbide
Insert Type
CPHX 060210 ER
Insert Thickness
2.38 mm
Grade
HB7705
Coating
TiC
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
212558 HART
Zoro #
G016115641
UPC #
-
Country of Origin
Germany
Dimensions
Insert Thickness
2.38 mm
Axial Length of Wiper
0.5 mm
Radial Length of Wiper
0.8 mm
Corner Radius
1 mm
Min. Cutting Depth
0.1 mm
Details
Insert Material
Carbide
Item
Indexable insert for milling
Insert Type
CPHX 060210 ER
Grade
HB7705
Coating
TiC
Correction Factor
2.5
Indexable insert clearance angle
11°
Number of Changes/Inserts
2
Type
HART
Description
Version: Concentricity ± 0.020 mm. - Inserts with improved wiper geometry for more efficient machine processes in tool and die manufacture. - Extreme time saving available due to large stepover and high feed rate per tooth. - Milling inserts with radial and axial wiper geometry. Recommendation: For pure face milling operations- reduce Vc by 30%. Note: Standard application values for ae 0.2 mm. Lwa represents the axial wiper length. Lwr represents the radial wiper length. Feed f z in steel < 65 HRC: 0.15 mm Insert thickness S: 2.38 mm
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.