Zoro Homepage

Milling Insert for Retaining Ring Grooves with Chamfer, 1.6mm Ring Thickness

  • Mfr # 217261 1,6

  • Zoro # G716115576


product price: $81.55
/ea
Free Shipping & Returns

Key Features

Grade
HB7720
External Dia.
16 mm
Nominal Ring Thickness
1.6 mm
Type
P16
Number of Teeth
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
217261 1,6
Zoro #
G716115576
UPC #
-
Country of Origin
Germany

Dimensions

External Dia.
16 mm
Nominal Ring Thickness
1.6 mm
Milling Width
1.6 mm
Depth
1 mm
Chamfer Size & Angle
0.15x45° mm

Details

Grade
HB7720
Item
Cutter insert for circular milling
Type
P16
Number of Teeth
6

Description

Milling inserts for retaining ring grooves with chamfer 1-6 mmSlot width W -0.03: 1.68 mm Depth t: 1 mm Chamfer C: 0.15x45 deg. mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.