Zoro Homepage

Milling Insert, RDEX 0501 MOSN, for Stainless Steel

  • Mfr # 212190 INOX

  • Zoro # G816115780


product price: $9.19
/ea

Key Features

Insert Material
Carbide
Insert Thickness
1.59 mm
Grade
HB7535
Insert Type
RDEX 0501 MOSN
Min. Cutting Depth
0.1 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
212190 INOX
Zoro #
G816115780
UPC #
-
Country of Origin
Japan

Dimensions

Insert Thickness
1.59 mm
Min. Cutting Depth
0.1 mm

Details

Item
Indexable insert for milling
Insert Material
Carbide
Grade
HB7535
Insert Type
RDEX 0501 MOSN
Type
INOX
Number of Changes/Inserts
1
Correction Factor
2.5
Feed Per Tooth
0.12 mm
Indexable insert clearance angle
15°

Description

Version: All indexable inserts are suitable for use with carriers that are 0 deg. negative and also with carriers that are 7 deg. positive. Note: Standard application values for ae = 0.3xD / apmax = 1.1 mm. Feed fz per tooth: 0.12 mm ISO code indexable insert: RDEX 0501 MOSN Type: INOX

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.