Zoro Homepage

Milling Insert, RDEX 12T3 MOSN, for Stainless Steel

  • Mfr # 212280 INOX

  • Zoro # G916115536


product price: $10.99
/ea

Key Features

Insert Thickness
3.97 mm
Insert Type
RDEX 12T3 MOSN
Grade
HB7535
Insert Material
Carbide
Correction Factor
2.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
212280 INOX
Zoro #
G916115536
UPC #
-
Country of Origin
Japan

Dimensions

Insert Thickness
3.97 mm
Min. Cutting Depth
0.15 mm

Details

Insert Type
RDEX 12T3 MOSN
Grade
HB7535
Item
Indexable insert for milling
Insert Material
Carbide
Correction Factor
2.5
Indexable insert clearance angle
15°
Number of Changes/Inserts
1
Type
INOX
Feed Per Tooth
0.22 mm

Description

Version: All indexable inserts are suitable for use with carriers that are 0 deg. negative and also with carriers that are 7 deg. positive. Note: Standard application values for ae = 0.3xD / apmax = 2.5 mm. Feed fz per tooth: 0.22 mm ISO code indexable insert: RDEX 12T3 MOSN Type: INOX

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.